Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 12 in Overall W

  • Mfr # 727_12_18

  • Zoro # G803577836


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727_12_18
Zoro #
G803577836
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
12 in
Length
18 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
18 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
180 min BHN; Rockwell B 90 min
Type
Corrosion Resistant
Item
Stainless Steel Plate
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Hot-Rolled
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
BHN; Rockwell B
Thickness Tolerance
+/-0.055 in
Tensile Strength
85 ksi
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Plate
Yield Strength
35,000 psi
Material Grade
304
Fabrication
Hot Rolled
Brinell Hardness
195 BHN
Maximum Temperature
1,700 Degrees F
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Appearance
Metallic
Rockwell Hardness
92 HRB
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 18 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.