Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 12 in Overall W

  • Mfr # 729_12_24

  • Zoro # G703577974


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.75 in
Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729_12_24
Zoro #
G703577974
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
12 in
Length
24 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
180 min BHN; Rockwell B 90 min
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
BHN; Rockwell B
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Plate
Thickness Tolerance
+/-0.055 in
Metal Fabrication Process
Hot-Rolled
Shape Type
Plate
Heat Treatment
Annealed
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
35,000 psi
Material Grade
304
Rockwell Hardness
92 HRB
Maximum Temperature
1,700 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
Shape
Plate
Mechanical Finish
Mill
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.