Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 12" Overall L

  • Mfr # 4P.75X6-12

  • Zoro # G803578581


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.75 in
Width
6 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P.75X6-12
Zoro #
G803578581
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
6 in
Length
12 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
180 min BHN; Rockwell B 90 min
Type
Corrosion Resistant
Metal Fabrication Process
Hot-Rolled
Item
Stainless Steel Flat Bar
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
BHN; Rockwell B
Typical Tensile Strength (PSI)
85,000 psi
Thickness Tolerance
+/-0.055 in
Heat Treatment
Annealed
Yield Strength
31,200 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Material Grade
304
Shape
Flat
Tensile Strength
73,200 psi
Rockwell Hardness
70 HRB
Brinell Hardness
123 BHN
Fabrication Method
Hot Rolled
Appearance
Metallic
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.