Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 24 in Overall W

  • Mfr # 7895_24_48

  • Zoro # G103578090


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.03 in
Width
24 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7895_24_48
Zoro #
G103578090
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Width
24 in
Length
48 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
24 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
#8
Temper
Annealed
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Sheet
Hardness Scale
BHN; Rockwell
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
31,200 psi
Typical Tensile Strength (PSI)
73,200 psi
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tensile Strength
85 ksi
Appearance
Metallic
Rockwell Hardness
92 HRB
Shape Type
Sheet
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Shape
Sheet
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Yield Strength
35,000 psi
Material Grade
304
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.03 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.