Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 36" Overall L

  • Mfr # 4SH13X4-36

  • Zoro # G203577795


product price: $39.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.09 in
Width
4 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SH13X4-36
Zoro #
G203577795
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width
4 in
Length
36 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
4 in
Overall Length
36 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
2B
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Flat Bar
Hardness Scale
BHN; Rockwell
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
31,200 psi
Typical Tensile Strength (PSI)
73,200 psi
Heat Treatment
Annealed
Fabrication
Cold Rolled
Appearance
Metallic
Mechanical Finish
Mill
Yield Strength
31,200 psi
Rockwell Hardness
70 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73,200 psi
Material Grade
304
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Brinell Hardness
123 BHN
Shape
Flat
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +/-0.125 in, 0.09 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.