Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 36" Overall L

  • Mfr # 6832_2_36

  • Zoro # G803578239


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.015 in
Width
2 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6832_2_36
Zoro #
G803578239
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.015 in
Width
2 in
Length
36 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
2 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
2B
Temper
Annealed
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
31,200 psi
Thickness Tolerance
+/-0.0015 in
Typical Tensile Strength (PSI)
73,200 psi
Item
Stainless Steel Flat Bar
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat
Heat Treatment
Annealed
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Fabrication
Cold Rolled
Tensile Strength
85 ksi
Rockwell Hardness
92 HRB
Material Grade
304
Appearance
Metallic
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
35,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.015 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.