Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 6in Overall L

  • Mfr # 4F.188X2-6

  • Zoro # G103578571


product price: $8.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.1875 in
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F.188X2-6
Zoro #
G103578571
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width
2 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
180 min BHN; Rockwell B 90 min
Type
Corrosion Resistant
Thickness Tolerance
+/-0.055 in
Typical Tensile Strength (PSI)
85,000 psi
Item
Stainless Steel Flat Bar
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Hot-Rolled
Hardness Scale
BHN; Rockwell B
Appearance
Metallic
Shape
Flat
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
123 BHN
Fabrication Method
Hot Rolled
Rockwell Hardness
70 HRB
Fabrication
Hot Rolled
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Yield Strength
31,200 psi
Tensile Strength
73,200 psi
Heat Treatment
Annealed
Material Grade
304
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.1875 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.