Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 6in Overall L

  • Mfr # 4P.5X6-6

  • Zoro # G103578328


product price: $48.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P.5X6-6
Zoro #
G103578328
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
6 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
180 min BHN; Rockwell B 90 min
Type
Corrosion Resistant
Thickness Tolerance
+/-0.055 in
Typical Yield Strength (PSI)
35,000 psi
Item
Stainless Steel Plate, 6 in - L
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
BHN; Rockwell B
Metal Fabrication Process
Hot-Rolled
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
Shape
Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Yield Strength
31,200 psi
Brinell Hardness
160 BHN
Heat Treatment
Annealed
Maximum Temperature
1,700 Degrees F
Material Grade
304
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication Method
Hot Rolled
Tensile Strength
73,200 psi
Flatness Tolerance
Not Rated
Texture
Smooth
Resistance Properties
Corrosion-Resistant
Color
Silver
Straightness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.