Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 6in Overall L

  • Mfr # 4sh13x6-6

  • Zoro # G103577956


product price: $11.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.09 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4sh13x6-6
Zoro #
G103577956
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width
6 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
2B
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell
Typical Tensile Strength (PSI)
73,200 psi
Thickness Tolerance
+/-0.004 in
Item
Stainless Steel Sheet, 6 in - L
Typical Yield Strength (PSI)
31,200 psi
Metal Fabrication Process
Cold-Rolled
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Tensile Strength
73,200 psi
Heat Treatment
Annealed
Material Grade
304
System of Measurement
Inch
Fabrication
Cold Rolled
Yield Strength
31,200 psi
Brinell Hardness
160 BHN
Shape
Sheet
Appearance
Metallic
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Gauge
13 ga
Straightness Tolerance
Not Rated
Color
Silver
Texture
Smooth
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.09 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.