Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 6in Overall L

  • Mfr # 4SH18X6-6

  • Zoro # G603578637


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.048 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SH18X6-6
Zoro #
G603578637
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.048 in
Width
6 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
#4
Temper
Annealed
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
31,200 psi
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
73,200 psi
Item
Stainless Steel Sheet
Metal Fabrication Process
Cold-Rolled
Heat Treatment
Annealed
Appearance
Metallic
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Shape
Sheet
Brinell Hardness
123
System of Measurement
Inch
Yield Strength
31,200 psi
Tensile Strength
73,200 psi
Rockwell Hardness
70
Material Grade
304
Mechanical Finish
Mill
Includes Material Certificate
Yes
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.048 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.