Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 6in Overall L

  • Mfr # 4SH22X6-6

  • Zoro # G703579718


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.03 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SH22X6-6
Zoro #
G703579718
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Width
6 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
#8
Temper
Annealed
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Typical Yield Strength (PSI)
31,200 psi
Metal Fabrication Process
Cold-Rolled
Item
Stainless Steel Sheet, 6 in - L
Thickness Tolerance
+/-0.002 in
Hardness Scale
BHN; Rockwell
Typical Tensile Strength (PSI)
73,200 psi
Brinell Hardness
160 BHN
Fabrication
Cold Rolled
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Yield Strength
31,200 psi
Shape
Sheet
Tensile Strength
73,200 psi
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Color
Silver
Texture
Smooth
Gauge
22 ga
Flatness Tolerance
Not Rated

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.03 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.