Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 10 in Overall W

  • Mfr # 6P.375X10-10X10-10

  • Zoro # G103577833


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6P.375X10-10X10-10
Zoro #
G103577833
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
10 in
Length
10 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
10 in
Overall Width
10 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
85,000 psi
Thickness Tolerance
+/-0.045 in
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Hot-Rolled
Hardness Scale
BHN; Rockwell B
Item
Stainless Steel Plate, 10 in - L
Maximum Temperature
1,700 Degrees F
Tensile Strength
79,800 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Hot Rolled
Rockwell Hardness
80 HRB
Material Grade
316
Yield Strength
34,800 psi
Shape Type
Plate
Heat Treatment
Annealed
Shape
Plate
Brinell Hardness
149 BHN
Appearance
Metallic
Straightness Tolerance
Not Rated
Color
Silver
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Texture
Smooth
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 10 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.