Zoro Homepage

SS Plate 316, 10 in Overall W

  • Mfr # 6P.75X10-10X10-10

  • Zoro # G103578045


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.75 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.75X10-10X10-10
Zoro #
G103578045
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
10 in
Length
10 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
10 in
Overall Width
10 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Metal Fabrication Process
Hot-Rolled
Hardness Scale
BHN; Rockwell B
Typical Yield Strength (PSI)
35,000 psi
Item
Stainless Steel Plate
Thickness Tolerance
+/-0.055 in
Typical Tensile Strength (PSI)
85,000 psi
Shape
Plate
Fabrication
Hot Rolled
Appearance
Metallic
Maximum Temperature
1,700 Degrees F
Mechanical Finish
Mill
Yield Strength
34,800 psi
System of Measurement
Inch
Brinell Hardness
149 BHN
Material Grade
316
Heat Treatable
Heat Treatable
Rockwell Hardness
80
Heat Treatment
Annealed
Includes Material Certificate
Yes
Tensile Strength
79,800 psi
Shape Type
Plate
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 10 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149 BHN, Rockwell Hardness 80, Includes Material Certificate Yes, Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.