Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 12 in Overall W

  • Mfr # 4514_12_24

  • Zoro # G803577980


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.75 in
Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4514_12_24
Zoro #
G803577980
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
12 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Thickness Tolerance
+/-0.055 in
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
BHN; Rockwell B
Metal Fabrication Process
Hot-Rolled
Item
Stainless Steel Plate
Typical Tensile Strength (PSI)
85,000 psi
Shape
Plate
System of Measurement
Inch
Material Grade
316
Mechanical Finish
Mill
Tensile Strength
79,800 psi
Yield Strength
34,800 psi
Maximum Temperature
1,700 Degrees F
Brinell Hardness
149
Includes Material Certificate
Yes
Heat Treatment
Annealed
Fabrication
Hot Rolled
Rockwell Hardness
80
Heat Treatable
Heat Treatable
Appearance
Metallic
Shape Type
Plate
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149, Rockwell Hardness 80, Includes Material Certificate Yes, Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.