Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 12 in Overall W

  • Mfr # 4515_12_24

  • Zoro # G803578369


product price: $1,034.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1 in
Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4515_12_24
Zoro #
G803578369
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
12 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Item
Stainless Steel Plate
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Hot-Rolled
Typical Tensile Strength (PSI)
85,000 psi
Thickness Tolerance
+/-0.06 in
Hardness Scale
BHN; Rockwell B
Heat Treatment
Annealed
Shape
Plate
Fabrication
Hot Rolled
System of Measurement
Inch
Material Grade
316
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Yield Strength
37,000 psi
Brinell Hardness
210 BHN
Appearance
Metallic
Tensile Strength
82 ksi
Maximum Temperature
1,700 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.