Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 12 in Overall W

  • Mfr # 9864_12_48

  • Zoro # G803578635


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.105 in
Width
12 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9864_12_48
Zoro #
G803578635
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.105 in
Width
12 in
Length
48 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
12 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
2B
Standards
ASTM A240
Typical Hardness
Rockwell B 79
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
84,100 psi
Metal Fabrication Process
Cold-Rolled
Thickness Tolerance
+/-0.005 in
Typical Yield Strength (PSI)
42,100 psi
Hardness Scale
Rockwell
Item
Stainless Steel Sheet
Mechanical Finish
Mill
Yield Strength
37,000 psi
Material Grade
316
Tensile Strength
82 ksi
Appearance
Metallic
Shape Type
Sheet
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Brinell Hardness
210 BHN
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Fabrication
Cold Rolled
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.105 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.