Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 12" Overall L

  • Mfr # 6P1-12

  • Zoro # G803578499


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1 in
Width
6 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P1-12
Zoro #
G803578499
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
6 in
Length
12 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Item
Stainless Steel Flat Bar
Metal Fabrication Process
Hot-Rolled
Typical Tensile Strength (PSI)
85,000 psi
Thickness Tolerance
+/-0.06 in
Hardness Scale
BHN; Rockwell B
Tensile Strength
79,800 psi
Rockwell Hardness
80
System of Measurement
Inch
Maximum Temperature
1,700 Degrees F
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
149 BHN
Includes Material Certificate
Yes
Heat Treatment
Annealed
Shape
Flat
Fabrication
Hot Rolled
Appearance
Metallic
Yield Strength
34,800 psi
Material Grade
316
Fabrication Method
Hot Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.