Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 12" Overall L

  • Mfr # 6P.5-12

  • Zoro # G703578643


product price: $61.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.5 in
Width
3 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.5-12
Zoro #
G703578643
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
3 in
Length
12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Thickness Tolerance
+/-0.055 in
Metal Fabrication Process
Hot-Rolled
Item
Stainless Steel Flat Bar
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
BHN; Rockwell B
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
34,800 psi
Fabrication Method
Hot Rolled
Material Grade
316
Tensile Strength
79,800 psi
Brinell Hardness
149 BHN
Heat Treatable
Not Heat Treatable
Shape
Flat
Fabrication
Hot Rolled
Rockwell Hardness
80 HRB
Mechanical Finish
Mill
Maximum Temperature
1,700 Degrees F
Appearance
Metallic
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.