Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 18 in Overall W

  • Mfr # 6P.75X18-18X18-18

  • Zoro # G503578102


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.75 in
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.75X18-18X18-18
Zoro #
G503578102
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
18 in
Length
18 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
18 in
Overall Width
18 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Item
Stainless Steel Plate, 18 in - L
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
85,000 psi
Thickness Tolerance
+/-0.055 in
Metal Fabrication Process
Hot-Rolled
Hardness Scale
BHN; Rockwell B
System of Measurement
Inch
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
1,700 Degrees F
Mechanical Finish
Mill
Yield Strength
34,800 psi
Brinell Hardness
149 BHN
Shape Type
Plate
Shape
Plate
Tensile Strength
79,800 psi
Fabrication
Hot Rolled
Material Grade
316
Heat Treatable
Heat Treatable
Appearance
Metallic
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
Not Rated
Color
Silver
Straightness Tolerance
Not Rated
Texture
Smooth
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 18 in Overall Length, Length Tolerance +0.125 in/0 in, 18 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.