Zoro Homepage

SS Plate 316, 3 in Overall L

  • Mfr # 6P.25X3-3X3-3

  • Zoro # G803578116


product price: $12.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.25 in
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.25X3-3X3-3
Zoro #
G803578116
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
3 in
Length
3 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
3 in
Overall Width
3 in

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 3 in Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.