Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 36 in Overall W

  • Mfr # 9862_36_48

  • Zoro # G803578567


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.075 in
Width
36 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9862_36_48
Zoro #
G803578567
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.075 in
Width
36 in
Length
48 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
36 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
2B
Standards
ASTM A240
Typical Hardness
Rockwell B 79
Type
Corrosion Resistant
Item
Stainless Steel Sheet
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
42,100 psi
Hardness Scale
Rockwell
Typical Tensile Strength (PSI)
84,100 psi
Thickness Tolerance
+/-0.004 in
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
System of Measurement
Inch
Rockwell Hardness
95 HRB
Appearance
Metallic
Tensile Strength
82 ksi
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Material Grade
316
Fabrication
Cold Rolled
Shape
Sheet
Heat Treatable
Heat Treatable
Yield Strength
37,000 psi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.075 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.