Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 6in Overall L

  • Mfr # 316sh14x6-6

  • Zoro # G203578501


product price: $13.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.075 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316sh14x6-6
Zoro #
G203578501
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.075 in
Width
6 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
2B
Standards
ASTM A240
Typical Hardness
Rockwell B 79
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
84,100 psi
Metal Fabrication Process
Cold-Rolled
Item
Stainless Steel Sheet, 6 in - L
Hardness Scale
Rockwell
Thickness Tolerance
+/-0.004 in
Typical Yield Strength (PSI)
42,100 psi
Tensile Strength
79,800 psi
Appearance
Metallic
Brinell Hardness
149 BHN
Heat Treatment
Annealed
Rockwell Hardness
80 HRB
Shape
Sheet
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316
Fabrication
Cold Rolled
Yield Strength
34,800 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Gauge
14 ga
Texture
Smooth
Flatness Tolerance
Not Rated
Color
Silver

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.075 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.