Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 6in Overall L

  • Mfr # 316SH20X6-6

  • Zoro # G003578008


product price: $7.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.036 in
Width
6 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316SH20X6-6
Zoro #
G003578008
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Width
6 in
Length
6 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
2B
Standards
ASTM A240
Typical Hardness
Rockwell B 79
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
84,100 psi
Hardness Scale
Rockwell
Item
Stainless Steel Sheet, 6 in - L
Thickness Tolerance
+/-0.0025 in
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
42,100 psi
Heat Treatment
Annealed
Yield Strength
34,800 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Mechanical Finish
Mill
Rockwell Hardness
80 HRB
Appearance
Metallic
Tensile Strength
79,800 psi
Material Grade
316
Brinell Hardness
149 BHN
Heat Treatable
Heat Treatable
Shape
Sheet
System of Measurement
Inch
Gauge
20 ga
Texture
Smooth
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Color
Silver
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.036 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.