Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 316, 6in Overall L

  • Mfr # 6P.75-6

  • Zoro # G803578086


product price: $32.79
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.75 in
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.75-6
Zoro #
G803578086
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Width
2 in
Length
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Temper
Annealed
Standards
ASTM A240
Typical Hardness
200 min BHN; Rockwell B 95 min
Type
Corrosion Resistant
Metal Fabrication Process
Hot-Rolled
Item
Stainless Steel Flat Bar
Hardness Scale
BHN; Rockwell B
Thickness Tolerance
+/-0.055 in
Typical Yield Strength (PSI)
35,000 psi
Typical Tensile Strength (PSI)
85,000 psi
Material Grade
316
Rockwell Hardness
80 HRB
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
79,800 psi
Heat Treatment
Annealed
Appearance
Metallic
Brinell Hardness
149 BHN
System of Measurement
Inch
Shape
Flat
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
34,800 psi
Maximum Temperature
1,700 Degrees F
Fabrication Method
Hot Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, 149 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.