Zoro Homepage

SS Plate 316, 9 in Overall W

  • Mfr # 6P.375X9-9X9-9

  • Zoro # G803578703


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P.375X9-9X9-9
Zoro #
G803578703
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
9 in
Length
9 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Length
9 in
Overall Width
9 in

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 9 in Overall Length, Length Tolerance +0.125 in/0 in, 9 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 34,800 psi, Tensile Strength 79,800 psi, Brinell Hardness 149 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.