SS Plate 321, 24 in Overall W
Mfr # 9778_24_36
Zoro # G705551446
product price: $1,116.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.25 in
Standards
ASTM A240
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9778_24_36
Zoro #
G705551446
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.25 in
Overall Length
36 in
Overall Width
24 in
Details
Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Plate
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Tensile Strength
93,000 psi
Shape Type
Plate
Brinell Hardness
190 BHN
Shape
Plate
Rockwell Hardness
91 HRB
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
321
Yield Strength
42,000 psi
Description
Stainless Steel Plate, Stainless Steel, 321, Plate, 36 in Overall Length, 24 in Overall Width, 0.25 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.