Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 321, 36 in Overall W

  • Mfr # 9778_36_48

  • Zoro # G005551382


product price: $2,251.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Standards
ASTM A240
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9778_36_48
Zoro #
G005551382
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Width
36 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Plate
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Plate
Tensile Strength
93,000 psi
Brinell Hardness
190 BHN
Heat Treatable
Not Heat Treatable
Yield Strength
42,000 psi
Shape Type
Plate
Rockwell Hardness
91 HRB
Material Grade
321

Description

Stainless Steel Plate, Stainless Steel, 321, Plate, 4 ft Overall Length, 36 in Overall Width, 0.25 in Thickness, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 190 BHN, Rockwell Hardness 91 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.