Zoro Homepage

SS Rectangle Bar, 10 in Overall W

  • Mfr # 18797_24_0

  • Zoro # G105551633


product price: $982.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A240
Thickness Tolerance
+/-0.001 in
Width Tolerance
+0.005 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18797_24_0
Zoro #
G105551633
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
+0.005 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
10 in

Details

Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
84 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
42,000 psi
Shape
Sheet
Material Grade
410
Shape Type
Sheet
Item
Stainless Steel Sheet
Tensile Strength
76,000 psi
Brinell Hardness
162 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 410, Sheet, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +0.005 in/0 in, 0.1875 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.