Zoro Homepage

SS Rectangle Bar, 10 in Overall W

  • Mfr # 19022_24_0

  • Zoro # G105551923


product price: $1,584.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.625 in
Standards
ASTM A276
Width Tolerance
+0.01 in/+0.015 in
Thickness Tolerance
+0.01 in/+0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19022_24_0
Zoro #
G105551923
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
10 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+0.01 in/+0.015 in
Brinell Hardness
234 BHN
Rockwell Hardness
99 HRB
Heat Treatable
Heat Treatable
Item
Stainless Steel Plate
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
65,000 psi
System of Measurement
Inch
Shape Type
Plate
Shape
Plate
Tensile Strength
100,000 psi
Material Grade
440C

Description

Stainless Steel Plate, Stainless Steel, 440C, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 10 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.625 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 234 BHN, Rockwell Hardness 99 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276, Shape Type Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.