Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 12" Overall L

  • Mfr # 23675_12_0

  • Zoro # G105551800


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
2 in
Standards
ASTM A564
Thickness Tolerance
+/-0.031 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23675_12_0
Zoro #
G105551800
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.062 in/-0.031 in
Overall Width
4 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
ASTM A564
Thickness Tolerance
+/-0.031 in
Rockwell Hardness
39 HRC
Tensile Strength
160 ksi
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
17-4
Fabrication Method
Hot Rolled
Fabrication
Hot Rolled
Yield Strength
145,000 psi
Item
Stainless Steel Rectangular Bar
Brinell Hardness
363 BHN
Heat Treatment
Annealed

Description

Stainless Steel Rectangular Bar, Stainless Steel, 17-4, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 2 in Thickness, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.