Zoro Homepage

SS Rectangle Bar, 12" Overall L

  • Mfr # 4438_12_0

  • Zoro # G005552310


product price: $67.15
/ea

Key Features

Material
Stainless Steel
Thickness
0.5 in
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.016 in
Width Tolerance
+0.062 in/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4438_12_0
Zoro #
G005552310
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
4 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.016 in
System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
85 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Brinell Hardness
195 BHN
Yield Strength
35,000 psi
Material Grade
304
Fabrication Method
Hot Rolled
Item
Stainless Steel Rectangular Bar
Shape
Rectangular
Fabrication
Hot Rolled
Rockwell Hardness
92 HRB

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.