Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 12" Overall L

  • Mfr # 638_12_0

  • Zoro # G005552075


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Stainless Steel
Thickness
0.125 in
Standards
ASTM A480
Thickness Tolerance
+/-0.008 in
Width Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638_12_0
Zoro #
G005552075
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.015 in
Length Tolerance
+0.125 in/0 in
Overall Width
3/4 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
ASTM A480
Thickness Tolerance
+/-0.008 in
Item
Stainless Steel Rectangular Bar
Fabrication Method
Hot Rolled
Fabrication
Hot Rolled
Shape
Rectangular
Tensile Strength
82 ksi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Yield Strength
37,000 psi
Material Grade
316
System of Measurement
Inch
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Rectangular Bar, Stainless Steel, 316, Rectangular, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, Width Tolerance +/-0.015 in, 0.125 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.