Zoro Homepage

SS Rectangle Bar, 24" Overall L

  • Mfr # 18843_24_0

  • Zoro # G105552326


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.5 in
Standards
ASTM A276
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18843_24_0
Zoro #
G105552326
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
Overall Width
5 in
Overall Length
24 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+0.01 in/+0.015 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
420
Yield Strength
55,000 psi
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Tensile Strength
100,000 psi
Shape
Rectangular
Brinell Hardness
195 BHN
Item
Stainless Steel Rectangular Bar
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Rectangular Bar, Stainless Steel, 420, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 5 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.5 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 100,000 psi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.