Zoro Homepage

SS Rectangle Bar, 36" Overall L

  • Mfr # 21998_36_0

  • Zoro # G105552272


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.016 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21998_36_0
Zoro #
G105552272
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.031 in
Overall Width
1 3/4 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.016 in
Brinell Hardness
210 BHN
Fabrication
Hot Rolled
Mechanical Finish
Mill
Fabrication Method
Hot Rolled
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Material Grade
316
System of Measurement
Inch
Yield Strength
37,000 psi
Tensile Strength
82 ksi
Rockwell Hardness
95 HRB
Item
Stainless Steel Rectangular Bar
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Rectangular Bar, Stainless Steel, 316, Rectangular, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 1 3/4 in Overall Width, Width Tolerance +/-0.031 in, 0.375 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.