Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 36" Overall L

  • Mfr # 4420_36_0

  • Zoro # G105551640


product price: $32.39
/ea

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.016 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4420_36_0
Zoro #
G105551640
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.015 in
Overall Length
36 in
Overall Width
3/4 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.016 in
Brinell Hardness
195 BHN
Heat Treatable
Not Heat Treatable
Material Grade
304
System of Measurement
Inch
Fabrication Method
Hot Rolled
Tensile Strength
85 ksi
Shape
Rectangular
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Yield Strength
35,000 psi
Mechanical Finish
Mill
Item
Stainless Steel Rectangular Bar

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, Width Tolerance +/-0.015 in, 0.375 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.