Zoro Homepage

SS Rectangle Bar, 4 ft Overall L

  • Mfr # 17726_48_0

  • Zoro # G305551891


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
AMS 5640
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17726_48_0
Zoro #
G305551891
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.005 in
Length Tolerance
+0.125 in/0 in
Overall Width
5 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
AMS 5640
Thickness Tolerance
+/-0.002 in
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Rectangular Bar
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
89 ksi
System of Measurement
Inch
Material Grade
303
Mechanical Finish
Mill
Brinell Hardness
165 BHN
Shape
Rectangular
Fabrication
Hot Rolled
Rockwell Hardness
85 HRB
Yield Strength
34,000 psi
Fabrication Method
Hot Rolled
Heat Treatment
Annealed

Description

Stainless Steel Rectangular Bar, Stainless Steel, 303, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 5 in Overall Width, Width Tolerance +/-0.005 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.