Zoro Homepage

SS Rectangle Bar, 4 ft Overall L

  • Mfr # 22161_48_0

  • Zoro # G005551900


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1.25 in
Length Tolerance
+0.125 in/0 in
Thickness Tolerance
+/-0.031 in
Width Tolerance
+/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22161_48_0
Zoro #
G005551900
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.031 in
Overall Width
1 1/2 in
Overall Length
4 ft

Details

Material
Stainless Steel
Thickness Tolerance
+/-0.031 in
Shape
Rectangular
Brinell Hardness
363 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Fabrication
Hot Rolled
Item
Stainless Steel Rectangular Bar
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Yield Strength
145,000 psi
Material Grade
17-4
Fabrication Method
Hot Rolled
Rockwell Hardness
39 HRC
Heat Treatment
Annealed

Description

Stainless Steel Rectangular Bar, Stainless Steel, 17-4, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 1.25 in Thickness, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.