Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 4 ft Overall L

  • Mfr # 4443_48_0

  • Zoro # G105552050


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.625 in
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.02 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4443_48_0
Zoro #
G105552050
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.062 in/-0.031 in
Overall Length
4 ft
Overall Width
3 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.02 in
Fabrication Method
Hot Rolled
Tensile Strength
85 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Yield Strength
35,000 psi
Item
Stainless Steel Rectangular Bar
Material Grade
304
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Rectangular
Fabrication
Hot Rolled
Brinell Hardness
195 BHN

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 3 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 0.625 in Thickness, Thickness Tolerance +/-0.02 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.