Shop ZORO SELECT
See all product information
Create Account
SS Rectangle Bar, 4 ft Overall L
- Mfr # 683_48_0
- Zoro # G205552332
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.5 in
Standards
AMS QQ-S-763
Width Tolerance
+/-0.031 in
Thickness Tolerance
+/-0.016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683_48_0
- Zoro #
- G205552332
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.5 in
- Width Tolerance
- +/-0.031 in
- Length Tolerance
- +0.125 in/0 in
- Overall Width
- 1 1/4 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Material
- Stainless Steel
- Standards
- AMS QQ-S-763
- Thickness Tolerance
- +/-0.016 in
- Shape
- Rectangular
- Fabrication Method
- Hot Rolled
- Material Grade
- 316
- Includes Material Certificate
- Material Certificate with Lot Number
- Rockwell Hardness
- 95 HRB
- System of Measurement
- Inch
- Tensile Strength
- 82 ksi
- Item
- Stainless Steel Rectangular Bar
- Heat Treatable
- Not Heat Treatable
- Yield Strength
- 37,000 psi
- Brinell Hardness
- 210 BHN
- Mechanical Finish
- Mill
- Fabrication
- Hot Rolled
- Shell Material
- Stainless Steel
Description
Stainless Steel Rectangular Bar, Stainless Steel, 316, Rectangular, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Overall Width, Width Tolerance +/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.016 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.