Zoro Homepage

SS Rectangle Bar, 5 ft Overall L

  • Mfr # 648_60_0

  • Zoro # G005551825


product price: $25.39
/ea

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A240
Width Tolerance
+/-0.015 in
Thickness Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648_60_0
Zoro #
G005551825
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
+/-0.015 in
Length Tolerance
+0.125 in/0 in
Overall Length
5 ft
Overall Width
1/2 in

Details

Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.015 in
Fabrication Method
Hot Rolled
Mechanical Finish
Mill
Brinell Hardness
210 BHN
Material Grade
316
Tensile Strength
82 ksi
Shape
Rectangular
Yield Strength
37,000 psi
Fabrication
Hot Rolled
Item
Stainless Steel Rectangular Bar
System of Measurement
Inch
Rockwell Hardness
95 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Rectangular Bar, Stainless Steel, 316, Rectangular, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 1/2 in Overall Width, Width Tolerance +/-0.015 in, 0.1875 in Thickness, Thickness Tolerance +/-0.015 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.