Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 6 ft Overall L

  • Mfr # 21966_72_0

  • Zoro # G005552365


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1.25 in
Standards
AMS QQ-S-763
Width Tolerance
+/-0.031 in
Thickness Tolerance
+/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21966_72_0
Zoro #
G005552365
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width Tolerance
+/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Overall Width
1 1/2 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Thickness Tolerance
+/-0.031 in
Mechanical Finish
Mill
Fabrication
Hot Rolled
Brinell Hardness
195 BHN
Yield Strength
35,000 psi
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Item
Stainless Steel Rectangular Bar
Fabrication Method
Hot Rolled
Material Grade
304
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
85 ksi

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 1.25 in Thickness, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.