Zoro Homepage

SS Rectangle Bar, 6 ft Overall L

  • Mfr # 23675_72_0

  • Zoro # G005552235


product price: $1,824.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Thickness
2 in
Standards
ASTM A564
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.062 in/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23675_72_0
Zoro #
G005552235
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.062 in/-0.031 in
Overall Length
6 ft
Overall Width
4 in

Details

Material
Stainless Steel
Standards
ASTM A564
Thickness Tolerance
+/-0.031 in
Shape
Rectangular
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
363 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
17-4
Fabrication
Hot Rolled
Yield Strength
145,000 psi
Item
Stainless Steel Rectangular Bar
Rockwell Hardness
39 HRC
Tensile Strength
160 ksi
Fabrication Method
Hot Rolled
Heat Treatment
Annealed

Description

Stainless Steel Rectangular Bar, Stainless Steel, 17-4, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 2 in Thickness, Thickness Tolerance +/-0.031 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.