Zoro Homepage

SS Rectangle Bar, 6 ft Overall L

  • Mfr # 641_72_0

  • Zoro # G105552449


product price: $53.89
/ea

Key Features

Material
Stainless Steel
Thickness
0.125 in
Standards
ASTM A480
Width Tolerance
+/-0.031 in
Thickness Tolerance
+/-0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641_72_0
Zoro #
G105552449
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Overall Width
1 1/2 in

Details

Material
Stainless Steel
Standards
ASTM A480
Thickness Tolerance
+/-0.012 in
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Yield Strength
37,000 psi
Shape
Rectangular
Fabrication
Hot Rolled
Tensile Strength
82 ksi
Brinell Hardness
210 BHN
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Item
Stainless Steel Rectangular Bar
Mechanical Finish
Mill
Fabrication Method
Hot Rolled
Material Grade
316

Description

Stainless Steel Rectangular Bar, Stainless Steel, 316, Rectangular, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.031 in, 0.125 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.