Zoro Homepage

SS Rectangle Bar, 7 in Overall W

  • Mfr # 18991_24_0

  • Zoro # G105551893


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.75 in
Standards
ASTM A276
Thickness Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18991_24_0
Zoro #
G105551893
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
24 in
Overall Width
7 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+0.01 in/+0.015 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
65,000 psi
Heat Treatable
Heat Treatable
Item
Stainless Steel Plate
System of Measurement
Inch
Material Grade
440C
Rockwell Hardness
99 HRB
Shape Type
Plate
Shape
Plate
Brinell Hardness
234 BHN
Tensile Strength
100,000 psi

Description

Stainless Steel Plate, Stainless Steel, 440C, Plate, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 7 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.75 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 234 BHN, Rockwell Hardness 99 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A276, Shape Type Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.