Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Bar, 8 in Overall W

  • Mfr # 18777_24_0

  • Zoro # G005551795


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.1875 in
Standards
ASTM A240
Width Tolerance
+0.005 in/0 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18777_24_0
Zoro #
G005551795
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Width Tolerance
+0.005 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
8 in

Details

Material
Stainless Steel
Standards
ASTM A240
Thickness Tolerance
+/-0.001 in
Item
Stainless Steel Sheet
Brinell Hardness
162 BHN
Shape Type
Sheet
Tensile Strength
76,000 psi
System of Measurement
Inch
Rockwell Hardness
84 HRB
Material Grade
410
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Yield Strength
42,000 psi
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Sheet, Stainless Steel, 410, Sheet, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 8 in Overall Width, Width Tolerance +0.005 in/0 in, 0.1875 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 162 BHN, Rockwell Hardness 84 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.