Shop ZORO SELECT
See all product information
Create Account
SS Rectangle Tube 304, 12 in
- Mfr # 7517_12_0
- Zoro # G705905423
product price:Â
$
31.19
/ea
Key Features
Material
Stainless Steel
Wall Thickness
0.065 in
Standards
ASTM A554
Outside Height
1 in
Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7517_12_0
- Zoro #
- G705905423
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Standards
- ASTM A554
- Item
- Stainless Steel Rectangular Tube
- Yield Strength
- 35,000 psi
- Shape
- Rectangular
- System of Measurement
- Inch
- Rockwell Hardness
- 92 HRB
- Fabrication
- Welded
- Material Grade
- 304
- Tensile Strength
- 85 ksi
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 195 BHN
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatment
- No Heat Treatment
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.065 in
- Outside Height
- 1 in
- Inside Width
- 2 7/8 in
- Inside Height
- 7/8 in
- Outside Width
- 3 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 12 in Overall Length, 2 7/8 in Inside Width, 7/8 in Inside Height, 3 in Outside Width, 1 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.