SS Rectangle Tube 304, 24 in
Mfr # 7516_24_0
Zoro # G305905465
product price: $57.59
/eaKey Features
Material
Stainless Steel
Wall Thickness
0.065 in
Standards
ASTM A554
Inside Height
7/8 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7516_24_0
Zoro #
G305905465
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.065 in
Inside Height
7/8 in
Overall Length
24 in
Outside Height
1 in
Inside Width
1 7/8 in
Outside Width
2 in
Details
Material
Stainless Steel
Item
Stainless Steel Rectangular Tube
Standards
ASTM A554
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Yield Strength
35,000 psi
Fabrication
Welded
Rockwell Hardness
92 HRB
Shape
Rectangular
Material Grade
304
Tensile Strength
85 ksi
Brinell Hardness
195 BHN
Heat Treatment
No Heat Treatment
Description
Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 24 in Overall Length, 1 7/8 in Inside Width, 7/8 in Inside Height, 2 in Outside Width, 1 in Outside Height, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.