SS Rectangle Tube 304, 24 in
Mfr # 7831_24_0
Zoro # G805905514
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.25 in
Material Grade
304
Tensile Strength
85 ksi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7831_24_0
Zoro #
G805905514
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.25 in
Overall Length
24 in
Outside Width
5 in
Inside Width
4 1/2 in
Inside Height
2 1/2 in
Outside Height
3 in
Details
Material
Stainless Steel
Item
Stainless Steel Rectangular Tube
Material Grade
304
Tensile Strength
85 ksi
System of Measurement
Inch
Brinell Hardness
195 BHN
Fabrication
Welded
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Mechanical Finish
Mill
Yield Strength
35,000 psi
Heat Treatment
No Heat Treatment
Description
Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 24 in Overall Length, 4 1/2 in Inside Width, 2 1/2 in Inside Height, 5 in Outside Width, 3 in Outside Height, Wall Thickness 0.25 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.