SS Rectangle Tube 304, 5 ft
Mfr # 17934_60_0
Zoro # G605906612
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.12 in
Standards
ASTM A554
Outside Height
1 1/2 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17934_60_0
Zoro #
G605906612
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Outside Height
1 1/2 in
Outside Width
2 in
Inside Height
1 1/4 in
Inside Width
1 3/4 in
Overall Length
5 ft
Details
Material
Stainless Steel
Item
Stainless Steel Rectangular Tube
Standards
ASTM A554
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
35,000 psi
Fabrication
Welded
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
304
System of Measurement
Inch
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi
Brinell Hardness
195 BHN
Heat Treatment
No Heat Treatment
Description
Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 5 ft Overall Length, 1 3/4 in Inside Width, 1 1/4 in Inside Height, 2 in Outside Width, 1 1/2 in Outside Height, Wall Thickness 0.12 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.