Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Rectangle Tube 304, 6 ft

  • Mfr # 7831_72_0

  • Zoro # G405906003


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.25 in
Overall Length
6 ft
System of Measurement
Inch
Brinell Hardness
195 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7831_72_0
Zoro #
G405906003
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
6 ft
Outside Width
5 in
Outside Height
3 in
Inside Height
2 1/2 in
Inside Width
4 1/2 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Tube
System of Measurement
Inch
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
Fabrication
Welded
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
35,000 psi
Shape
Rectangular
Material Grade
304
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment

Description

Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 6 ft Overall Length, 4 1/2 in Inside Width, 2 1/2 in Inside Height, 5 in Outside Width, 3 in Outside Height, Wall Thickness 0.25 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.